Order Entry
Norway
ContactUsLinkComponent
 
Tube rollers, SRT series
Catalog # 444-1605
Supplier:  Cole Parmer
undefined
Tube rollers, SRT series
Catalog # 444-1605
Supplier:  Cole Parmer

Specifications

  • Shaking motion:
    Rocking and rolling
  • Description:
    SRT9D, 9 tube roller mixer, digital, variable speed
  • Seq:
    04
  • Model:
    SRT9D
  • Max. load:
    3 kg
  • Amplitude:
    16 mm
  • Control:
    Digital/timer
  • Input power:
    50 W
  • No. of rollers:
    9
  • Roller size Lר:
    340×30 mm
  • Speed:
    5 - 60 min⁻¹
  • Weight:
    6,9 kg
  • W×D×H:
    565×360×110 mm
  • Pk:
    1

Specifications

About this item

Robust rollers provide a gentle but efficient rocking and rolling action. Ideal for mixing blood samples, viscous substances and solid-liquid suspensions where minimum aeration is required. Units are easy to clean and have plastic rollers and a drip tray to collect any accidental spillages. Rollers can accommodate most sizes of tubes and bottles including Bijoux and Universals. An accessory stacking system is available for mounting units on top of each other where bench space is limited.

  • Choice of six or nine roller designs with analogue fixed speed or digital variable speed models
  • Can be used at 4 to 60 °C (80% relative humidity), in an incubator or cold room
  • Digital models feature timer which can be set from 1 s to 90 min or from 1 min to 9 h
  • BioCote® antimicrobial protection

Roll only version is available with the removal of the rocking action.

Certifications: IP protection class according to DIN EN 60529: IP 20.