Cleanroom wipes, Anticon® Gold Sorb™
Supplier: CONTEC
Certificates
About this item
100% polyester wipe, blend of standard and microfibre filaments with sealed edges.
- Unique microfibre provides superior residue and particle removal, even when dry
- Sealed edges to reduce particle and fibre generation
- High sorptive capacity and fast adsorption rate for superior spill control
- Manufactured from unique microfibre yarn which provides cleaner performance than other common microfibre wipes
- Sterile wipes are packaged in low count easy tear bags to reduce waste
Anticon® Gold Sorb™ is a unique wipe which combines the performance of a microfibre yarn with that of a polyester yarn to create a wipe with superior wiping and sorptive characteristics. The proprietary sealed edges of these wipes allow the use of 100% of the wipe for cleaning without the worry of harming delicate surfaces. Anticon® Gold Sorb™ wipes have no abrasive borders, making them particularly suitable for cleaning sensitive components. These wipes are cleanroom laundered.
Recommended for ISO Class 3 - 5 environments.
Specifications
- Catalog No:
- CONT492238-958
- CONT492238-959
- 115-1848
- CONT492238-960
- CONT492238-955
- 115-0440
- Model:
- Gold Sorb™
- Gold Sorb™
- Gold Sorb™
- Gold Sorb™
- Gold Sorb™
- Gold Sorb™
- Basis weight:
- 148 g/m²
- 148 g/m²
- 148 g/m²
- 148 g/m²
- 148 g/m²
- 148 g/m²
- Absorbency - extrinsic:
- 542 ml/m²
- 542 ml/m²
- 542 ml/m²
- 542 ml/m²
- 542 ml/m²
- 542 ml/m²
- Absorbency - intrinsic:
- 3,65 ml/g
- 3,65 ml/g
- 3,65 ml/g
- 3,65 ml/g
- 3,65 ml/g
- 3,65 ml/g
- Absorbency rate:
- <1 s
- <1 s
- <1 s
- <1 s
- <1 s
- <1 s
- Extractables - using deionised water:
- 0,004 g/m²
- 0,004 g/m²
- 0,004 g/m²
- 0,004 g/m²
- 0,004 g/m²
- 0,004 g/m²
- Extractables - using isopropyl alcohol:
- 0,008 g/m²
- 0,008 g/m²
- 0,008 g/m²
- 0,008 g/m²
- 0,008 g/m²
- 0,008 g/m²
- Fibres (>100 µm):
- 0,157/cm²
- 0,157×10³/m²
- 0,157/cm²
- 0,157×10³/m²
- 0,157×10³/m²
- 0,157/cm²
- Particle generation (>=0,5 µm):
- 9,8 × 10⁶/m²
- 9,8 × 10⁶/m²
- 9,8 × 10⁶/m²
- 9,8 × 10⁶/m²
- 9,8 × 10⁶/m²
- 9,8 × 10⁶/m²
- Ions - chloride:
- 0,067 ppm
- 0,067 ppm
- 0,067 ppm
- 0,067 ppm
- 0,067 ppm
- 0,067 ppm
- Ions - sodium:
- 0,204 ppm
- 0,204 ppm
- 0,204 ppm
- 0,204 ppm
- 0,204 ppm
- 0,204 ppm