Order Entry
Norway
ContactUsLinkComponent
Cleanroom wipes, ProWipe® 880
Cleanroom wipes, ProWipe® 880
Supplier:  BERKSHIRE
Certificates
undefined
Cleanroom wipes, ProWipe® 880
Supplier:  BERKSHIRE

Specifications

  • Catalog No:
  • 115-0353
  • BERKPW880.0810.12
  • Model:
  • ProWipe® 880
  • ProWipe® 880
  • Basis weight:
  • 67,7 g/m²
  • 67,7 g/m²
  • Absorbency - extrinsic:
  • 335 ml/m²
  • 335 ml/m²
  • Absorbency - intrinsic:
  • 4,9 ml/g
  • 4,9 ml/g
  • Absorbency rate:
  • 3 s
  • 3 s
  • Extractables - using deionised water:
  • 0,15 g/m²
  • 0,15 g/m²
  • Extractables - using isopropyl alcohol:
  • 0,086 g/m²
  • 0,086 g/m²
  • Fibres (>100 µm):
  • 0,48/cm²
  • 0,48/cm²
  • Particle generation (>=0,5 µm) - biaxial shake:
  • 0,86 × 10³/cm²
  • 0,86 × 10³/cm²
  • Calliper:
  • 292 µm
  • 292 µm
  • Ions - calcium:
  • <0,0041 ppm
  • <0,0041 ppm
  • Ions - chloride:
  • 0,50 ppm
  • 0,50 ppm
  • Ions - magnesium:
  • 0,0031 ppm
  • 0,0031 ppm
  • Ions - potassium:
  • 91 ppm
  • 91 ppm
  • Ions - sodium:
  • 3,4 ppm
  • 3,4 ppm

Specifications