Cleanroom wipes, Vectra Honeycomb® 10
115-0302
: Texwipe
- Packed:Bag-within-a-Bag (solvent safe)
- Description:TX1060
- L×W:229×229 mm
- Fibres (>100 µm):240/m²
- Basis weight:164 g/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:9,5 × 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:290000/m²
- Absorbency:360 ml/m²
- Absorbency rate:0,5 s
- Extractables - using deionised water:0,02 g/m²
- Extractables - using isopropyl alcohol:0,05 g/m²
- Ions - potassium:0,09 ppm
- Ions - sodium:0,13 ppm
- Ions - chloride:0,07 ppm
- Pk:1.000
Double-knit 100% continuous-filament polyester wipe is ideal for removal of process residues and broken wafer segments.
- Good absorbency and tactility
- All four borders are thermally sealed to prevent the release of particles and fibres
: To reduce particulation, wipes are Vectra processed.
: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.