Order Entry
Norway
ContactUsLinkComponent
VWR® ND8, Screw Neck Vials
VWR® ND8, Screw Neck Vials
Catalog # LAPH11090259
Supplier:  LA PHA PACK
undefined
VWR® ND8, Screw Neck Vials
Catalog # LAPH11090259
Supplier:  LA PHA PACK

Specifications

  • Cap included:
    No
  • Ø×H:
    11,6×32 mm
  • Capacity:
    1,50 ml
  • Colour:
    Brown
  • Description:
    Vials
  • Seq:
    03
  • Pk:
    100

Specifications

About this item

These vials are for use on instruments from the following manufacturers: Beckman, CTC, Gilson, Knauer, Shimadzu, Spark, Varian, VWR®/Hitachi, more.

  • Standard vials for GC and HPLC
  • Ideal for use with VWR®/Hitachi instruments
  • Broad range of micro-inserts
  • Vials and seals also available as 2 in 1 kits
  • Small opening requires micro-inserts with a diameter of 5 mm
  • Micro-insert with flat bottom also available
Delivery: Kits include: 1,5 ml glass screw cap vial (11,6×32 mm), screw cap PP black with 5,5 mm central hole and septum.

Screw caps PP with septa, ND8

Product Information