Order Entry
Norway
ContactUsLinkComponent
Tubing, rubber, Versilon™ GSR
Tubing, rubber, Versilon™ GSR
Catalog # 228-0961
undefined
Tubing, rubber, Versilon™ GSR
Catalog # 228-0961

Specifications

  • Tubing ext.Ø:
    12,00 mm
  • Tubing int.Ø:
    8,00 mm
  • Wall thickness:
    2,00 mm
  • Colour:
    Red
  • Seq:
    13
  • Pk:
    25 m

Specifications

About this item

Natural rubber, red.

  • Excellent elasticity and flexibility, up to 400% elongation
  • Wear resistant
  • Good chemical resistance to acids and alkalis

Made of natural rubber, 45 shore GSR tubing offers good elasticity which makes it easy to install. It is light, supple, wear resistant and has good impermeability. It has good chemical resistance to acids and bases making it the ideal tubing for liquid handling in food, pharma, laboratory and general industry. Heavy wall sizes are available for semi-vacuum and vacuum.

Complies with the requirements of the US Food and Drugs Agency (FDA).

Temperature resistance: −40 to +70 °C.

Hardness (Shore durometer A): 45

Density: 1,13.

Caution: Sterilisation methods: steam 30 minutes at 1 bar (+141 °C); ethylene oxide.