Chemical resistant gloves, Ultranitril 381
: MAPA
These liquid-proof gloves are made of green nitrile rubber over a cotton knit lining. They feature curved fingers and contoured palm with anti-slip finish in palm and fingers area. Guaranteed silicone-free.
- Two gloves in one for safer chemical protection
- Raised pattern to provide optimum grip on wet parts
- Comfort for hands and thermal insulation thanks to the cotton lining
- Recommended for persons sensitised to natural rubber proteins
Ideal for use in the laboratory, food industry, machinery maintenance or chemical handling.
: EN ISO 374-1 Type A (JKLOPT), EN 374-5, EN 388:2016 (3111A), EN 407 (X1XXXX); Cat. III; AQL 1,5
- Catalog No:
- 112-1089
- 112-1090
- 112-0673
- 112-1096
- 112-1095
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Textured
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Pinked
- Pinked
- Pinked
- Pinked
- Pinked
- EN norm:
- EN ISO 374-1 Type A (JKLOPT), EN 374-5, EN 388:2016 (3111A), EN 407 (X1XXXX)
- EN ISO 374-1 Type A (JKLOPT), EN 374-5, EN 388:2016 (3111A), EN 407 (X1XXXX)
- EN ISO 374-1 Type A (JKLOPT), EN 374-5, EN 388:2016 (3111A), EN 407 (X1XXXX)
- EN ISO 374-1 Type A (JKLOPT), EN 374-5, EN 388:2016 (3111A), EN 407 (X1XXXX)
- EN ISO 374-1 Type A (JKLOPT), EN 374-5, EN 388:2016 (3111A), EN 407 (X1XXXX)