Nitrile gloves, VersaTouch™ 92-465 / 92-471 / 92-481
: Ansell
Made from an innovative nitrile compound which offers outstanding chemical and mechanical properties, comfort and dexterity. Suitable for contact with all fatty foods.
- Outstanding resistance to animal fats compared with PVC or natural rubber
- Blue colour increases visibility during food processing
- Textured finish on fingertips for improved grip
- Safe for both food and workers' hands
- Latex- and powder-free
Colour: Light or dark blue
Length: 240 or 300 mm
Thickness: 0,10 mm
EN 374, Cat. III; AQL 1.5
: EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS; Cat. III; AQL 1,5
Food contact approved
Food contact approved
- Catalog No:
- 112-1959
- 112-1965
- 112-1966
- 112-1957
- 112-1955
- 112-1968
- 112-1956
- 112-1958
- 112-1970
- 112-1960
- Model:
- 481
- 481
- 481
- 465
- 465
- 471
- 465
- 465
- 471
- 481
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- EN ISO 374-1:2016 Type B (JKT), EN ISO 374-5:2016 VIRUS
- Food contact approved:
- +
- +
- +
- +
- +
- +
- +
- +
- +
- +