Filter funnel
50 - 100 ml, Stainless steel, 47 - 50 mm
Catalog # 516-8929
Supplier: Cytiva (Formerly Pall Lab)
Jump to:
Product Details & Documents
Stainless steel, autoclavable.
For vacuum filtration, ultimate chemical resistance and easy assembly.
Filtration area: 9,6 cm²
Overall Ø×L: 66×163 mm
Caution: Note: not recommended for use with volatile liquids or high purity fuels as explosion may result from the static discharge.
Specifications
- Capacity:50 - 100 ml
- Material:Stainless steel
- Seq:02
- For filter Ø:47 - 50 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Funnel, 300 ml, no flask; replacement support screen for 4221-NFunnel, 300 ml, no flask; replacement support screen for 4221-N516-9190Log in for availability1 * 1 Items - kr 640,00
Product Information
- Catalog #AvailabilityPrice
- Fritted glass support base with sidearm
Product Information
- Catalog #AvailabilityPrice
- Fritted glass support base with No. 8 silicone stopperFritted glass support base with No. 8 silicone stopper516-7567Log in for availability1 * 1 Items - kr 3 550,00
Product Information
- Catalog #AvailabilityPrice
- Glass funnel, 300 ml for membrane filter funnel 47 mm ØGlass funnel, 300 ml for membrane filter funnel 47 mm Ø516-7564Log in for availability1 * 1 Items - kr 3 000,00
Product Information
- Catalog #AvailabilityPrice
- Glass funnel, 1 L for membrane filter funnel 47 mm ØGlass funnel, 1 L for membrane filter funnel 47 mm Ø516-7565Log in for availability1 * 1 Items - kr 3 575,00
Product Information
- Catalog #AvailabilityPrice
- Glass flask, 1 L for membrane filter funnel 47 mm ØGlass flask, 1 L for membrane filter funnel 47 mm Ø516-8923Log in for availability1 * 1 Items - kr 3 975,00
Product Information
- Catalog #AvailabilityPrice
- Glass flask, 4 L for membrane filter funnel 47 mm ØGlass flask, 4 L for membrane filter funnel 47 mm Ø516-7566Log in for availability1 * 1 Items - kr 6 575,00
Product Information
- Catalog #AvailabilityPrice
- Aluminium clamp, anodised



