Order Entry
Norway
ContactUsLinkComponent
Syringe filters, Acrodisc®, PTFE membrane
Syringe filters, Acrodisc®, PTFE membrane
   Sustainable Options Available
New Product
Certificates
undefined
Syringe filters, Acrodisc®, PTFE membrane
   Sustainable Options Available
New Product
Certificates

Specifications

  • Catalog No:
  • 514-0086
  • 514-4032
  • 514-4033
  • PALL4219
  • 516-7651
  • 514-0184
  • 514-0186
  • 514-4008
  • 516-7663
  • 514-4009
  • 514-4231
  • 514-4230
  • 514-0478
  • 514-1452
  • 514-4229
  • 516-7671
  • 516-7672
  • 514-1439
  • 514-0472
  • 514-4003
  • 514-4232
  • 516-7653
  • 514-4004
  • 514-4005
  • 514-4019
  • 514-0476
  • 514-1450
  • Type:
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Premium syringe filter (PSF)
  • Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
  • Premium syringe filter (PSF)
  • Syringe filter
  • Syringe filter
  • Premium syringe filter (PSF)
  • Syringe filter
  • Premium syringe filter (PSF)
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Syringe filter
  • Premium syringe filter (PSF)
  • Syringe filter
  • Environmentally Preferable:
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Ø:
  • 13 mm
  • 13 mm
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 13 mm
  • 25 mm
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 13 mm
  • 13 mm
  • 13 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 25 mm
  • 4 mm
  • 25 mm
  • 25 mm
  • Pore size:
  • 0,45 µm
  • 0,20 µm
  • 0,45 µm
  • 0,45 µm
  • 0,45 µm
  • 0,20 µm
  • 0,20 µm
  • 0,45 µm
  • 0,20 µm
  • 0,20 µm
  • 0,45 µm
  • 0,45 µm
  • 0,20 µm
  • 0,20 µm
  • 0,45 µm
  • 0,20 µm
  • 0,45 µm
  • 0,20 µm
  • 0,20 µm
  • 0,45 µm
  • 0,45 µm
  • 1,00 µm
  • 0,20 µm
  • 1,00 µm
  • 0,45 µm
  • 0,45 µm
  • 0,45 µm
  • Max. operating pressure:
  • 6,9 bar
  • 6,9 bar
  • 6,9 bar
  • -
  • -
  • -
  • -
  • 6,9 bar
  • -
  • 6,9 bar
  • -
  • -
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 100 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 100 °C
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 100 °C
  • 6,9 bar
  • 6,9 bar
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 100 °C
  • -
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 100 °C
  • -
  • -
  • -
  • 5,2 bar
  • 4,1 bar at 21 − 24 °C; 2,1 bar at 100 °C
  • -
  • Max. temperature:
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • 100 °C
  • Water flow rate:
  • -
  • -
  • -
  • -
  • -
  • 395 ml/min (1,0 bar)
  • 395 ml/min (1,0 bar)
  • -
  • -
  • -
  • 395 ml/min (1,0 bar)
  • 395 ml/min (1,0 bar)
  • 245 ml/min (1,0 bar)
  • 245 ml/min (1,0 bar)
  • 510 ml/min (1,0 bar)
  • -
  • -
  • 245 ml/min (1,0 bar)
  • -
  • 510 ml/min (1,0 bar)
  • -
  • -
  • -
  • -
  • 510 ml/min (1,0 bar)
  • -

Specifications