Earmuffs with sound management, Impact™
Catalog # 111-0076
Supplier: HONEYWELL SAFETY
Specifications
- SNR:28 dB
- Colour:Black/yellow
- Description:Earmuffs, Impact™, with headband
- Pk:1
- Weight:339 g
Specifications
About this item
The earmuffs Impact allow wearer to hear important communication - other co-workers, alarms and warning signals - at a safely amplified level. Positioned microphones provide more natural, directional hearing. Through an advanced response technology, Impact reverts to passive earmuff mode when noise reaches 82 dB or above.
- Inner-ventilated headband minimises pressure on the head, breathes easier in warm/humid climates
- Non-deforming outer headband withstands rough treatment in the toughest workplaces
- Quick-click height adjustment remains fixed during wear
- Snap-in ear cushions makes replacing cushions quick and easy
SNR: 28 dB
Weight: 339 g (incl. batteries)
Certifications: EN 352-1