Order Entry
Norway
ContactUsLinkComponent
VWR®, Safety Bottle Containers
VWR®, Safety Bottle Containers
Catalog # 611-1382
Supplier:  VWR Collection
undefined
VWR®, Safety Bottle Containers
Catalog # 611-1382
Supplier:  VWR Collection

Specifications

  • Colour:
    Red
  • Description:
    Small carrier, height with bail 254 mm, bucket height 165 mm, 110 mm diameter
  • Seq:
    01
  • Pk:
    1
  • Weight:
    200 g

Specifications

About this item

These high tensile strength transport carriers are designed to ensure the safe transport of bottles containing acids, alkalis and solvents.
Rubber, coloured.

  • Handle specially shaped for carrying comfort
  • Service temperature from −45 to +110 °C; steam sterilisable
  • Locating rings in the bottom of the container ensure a gap of about 25 mm between the flask and the container wall

Small carriers
Hold bottles with a capacity of 0,5 or 1 litre.

Large carriers
Hold bottles with a capacity of 2,5 or 4 litres.