Order Entry
Norway
ContactUsLinkComponent
Bottle carrier, SP Bel-Art
Bottle carrier, SP Bel-Art
  215-0195
undefined
Bottle carrier, SP Bel-Art
  215-0195

 

  • For:
    Up to 6 bottles
  • Colour:
    Blue
  • Container max. Ø:
    72 mm
  • Pk:
    1

 

 

This light carrier rack is suitable for the transport of up to six bottles.
PP.

  • Autoclavable
  • Light, stable construction

W×D×H: 286×194×225 mm

Colour: Blue