Storage boxes for microtubes, Micrewtube®
Supplier: Simport Scientific
Certificates
About this item
PC, autoclavable.
- Temperature range: −196 to +121 °C
- Transparent cover allows the user to see the contents of the box and is aligned to the base in a specific orientation to prevent misalignment
- Printed with a series of squares (numbered from 1 to 100), the surface accepts writing with markers, for better inventory control
For self-standing microtubes from 0,5 to 2 ml (except non self-standing 1,5 ml conical bottom tubes).
Colour: Blue, green, red or yellow
Temperature range: -196 to +121 °C
W×D×H (mm): 133×133×52