Order Entry
Norway
ContactUsLinkComponent
VWR®, Cryoboxes
VWR®, Cryoboxes
Catalog # 479-0472
Supplier:  VWR Collection
undefined
VWR®, Cryoboxes
Catalog # 479-0472
Supplier:  VWR Collection

Specifications

  • Compartments:
    5×5
  • For:
    Cryotubes 1 - 2 ml
  • W×D×H ext.:
    76×76×52 mm
  • Description:
    White box with red grid
  • Seq:
    03
  • Pk:
    8

Specifications

About this item

Made of extra strong polycarbonate.

  • Writing surface has numbered squares for easy sample identification
  • Stackable
  • Vials readily visible through transparent cover
  • Cover and base are keyed to prevent misalignment
  • Drain holes under base
  • Writing surface for identifying base and/or cover
  • Numeric identification of each vial
  • Air vents minimise condensation

Transparent cover allows the user to see the contents of the box, and is keyed to the base to prevent misalignment. Printed with a series of squares (numbered from 1 to 25, 1 to 42, 1 to 81, or 1 to 100), surface accepts writing with markers, facilitating inventory control. Can be used from –196 to +121 °C.

A unique colour coding system uses coloured plastic grids to separate the cover from the base on the 25-, 42- and 81-place boxes. Those made to accept 100 tubes have a coloured base instead of a grid.