Order Entry
Norway
ContactUsLinkComponent
Thermo Scientific™ Digital Rocker
Thermo Scientific™ Digital Rocker
Catalog # BARN88882002
undefined
Thermo Scientific™ Digital Rocker
Catalog # BARN88882002

Specifications

  • Speed range:
    1 - 70 min⁻¹
  • Description:
    Digital rocker, 230 V
  • Electrical:
    100/240 V
  • Weight:
    13,5 kg
  • W×D×H:
    292×390×206 mm
  • Pk:
    1

Specifications

About this item

Digital display with big platform, accurate speed control and quick angle adjustment for easy sample agitation.

  • Digital display of speed and time
  • Easily adjustable rocking angle: 1 to 15°
  • Precise speed control: ±1 min⁻¹ ≤50 min⁻¹; ±2 min⁻¹ >50 min⁻¹
  • Max. load up to 4,5 kg
  • Tray size fits 6×well-plates
  • Timer range: Continuous or 1 sec to 9999 min
  • Optional non-slip rubber mat tray is designed for carrying plates, dishes, culture bottles and bags