Precast Agarose Gels, GelGreen
Catalog # EMBIGG3642
Supplier: EMBITEC
New Product
Specifications
- Volume:11 µl
- Description:2% Agarose TAE with GelGreen long gel
- Thickness:6,0 mm
- Format:4(24+1)
- Gel type:Agarose
- Shelf life:3 months at room temperature
- Gel size (WxL):117×117 mm
- Pk:5
Specifications
About this item
Store 3 months at room temperature. No UV light necessary for viewing gels with GelGreen.
- Use blue light instead
- With no ethidium bromide, disposal of gel is quick and easy
- Gel featured in image: 1% agarose TAE, long gel, 4 (24+1) well
Just open gel package and place gel with tray directly onto the RunOne Unit platform or similar size platform.