Order Entry
Norway
ContactUsLinkComponent
Shigemi® Tube for D₂O, 5 mm
Shigemi® Tube for D₂O, 5 mm
Catalog # BRUKZ10681A
Supplier:  BRUKER DALTRONIK
New Product
Shigemi® Tube for D₂O, 5 mm
Catalog # BRUKZ10681A
Supplier:  BRUKER DALTRONIK
New Product

Specifications

  • Description:
    Bruker optimised Shigemi tube for D₂O, 5 mm
  • Length:
    190 mm (Insert length), 180 mm (Outer tube length), 8 mm (Bottom length)
  • Ext.Ø:
    4,965 mm (±0,01 mm) (Outer tube)
  • Pk:
    1

Specifications

About this item

Tube for D₂O, 5 mm, precision geometry and compatible to Bruker CryoProbes.

  • Prevent damage to the probe
Packaging: Package includes one piece.