Order Entry
Norway
ContactUsLinkComponent
Gas Cartridge, CV 470
Gas Cartridge, CV 470
Catalog # CAMP2201876
Supplier:  CAMPING GAZ
Gas Cartridge, CV 470
Catalog # CAMP2201876
Supplier:  CAMPING GAZ

Specifications

  • Description:
    Gas cartridge, CV 470
  • Pk:
    1

Specifications

About this item

These cartridges have a self-sealing safety valve, which makes them removable and reusable even when the cartridge is not yet empty.

  • Ideal for sporadic, moderate use
  • Composition: 85% isobutane and 15% propane
  • Size (without cap): Ø110×40 mm
  • Weight: 425 g

The new isobutane-propane mixture allows use all year round-especially in cold environments below 10 °C.

Delivery: Supplied in a pack of 3.