Magnetic Stirrers, Hei-PLATE Mix 20 L
Catalog # HEID506-54100-00
Supplier: Heidolph Instruments GmbH & Co.KG
Specifications
- Accuracy:±2%
- Description:Magnetic stirrer Hei-PLATE Mix 20 L
- Seq:01
- Speed range:100 - 1400 min⁻¹
- W×D×H:178×305×152 mm
- Max. stirring capacity H₂O:20 L
- Plate dimensions:Ø 145 mm
- Plate material:Kera-Disk®, ceramic coated Silumin (aluminium alloy)
- Weight:3 kg
- Pk:1
Specifications
About this item
The Hei-PLATE Mix 20 L magnetic stirrer without heating function is ideal for applications up to 20 L and can gently stir your solution in a speed range of 100 to 1400 min⁻¹.
- Specially developed for applications with thermolabile substances because this model has no heating
- The rotation speed ramps up slowly until it has reached the desired value preventing splashes, uneven starts, or jumps of the stirring rod
The patented Kera-Disk™ plate made of aluminum with a ceramic coating is chemical-resistant, scratch-resistant and has a diameter of 145 mm. This unique size makes it suitable for use with many accessories and samples on a small footprint.
Ordering information: Protective silicone cover to protect against splashes and dripping water is available to order separately.