Order Entry
Norway
ContactUsLinkComponent
Hei-PLATE Mix 'n' Heat Core+ Magnetic Hotplate Stirrers
Hei-PLATE Mix 'n' Heat Core+ Magnetic Hotplate Stirrers
Certificates
undefined
Hei-PLATE Mix 'n' Heat Core+ Magnetic Hotplate Stirrers

Specifications

  • Catalog No:
  • HEID506-21156-00
  • HEID506-21155-00
  • HEID506-21151-00
  • HEID506-22100-00
  • HEID506-22151-00
  • HEID506-22150-00
  • HEID506-21150-00
  • HEID506-21100-00
  • HEID506-21151-03
  • Model:
  • Hei-PLATE Mix 'n' Heat Core+ 135 mm
  • Hei-PLATE Mix 'n' Heat Core+ 145 mm
  • Plate material:
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Kera-Disk®, ceramic coated Silumin (aluminium alloy)
  • Plate dimensions:
  • Ø 135 mm
  • Ø 145 mm
  • Max. stirring capacity H₂O:
  • 20 L
  • 20 L
  • Speed range:
  • 100 - 1400 min⁻¹
  • 100 - 1400 min⁻¹
  • Speed accuracy:
  • ±2%
  • ±2%
  • W×D×H:
  • 168×299×101 mm
  • 168×299×101 mm
  • Temperature range:
  • 20...300 °C
  • 20...300 °C
  • Temperature setting accuracy:
  • ±1K
  • ±1K
  • Heat output:
  • 800 W
  • 800 W
  • Weight:
  • 3 kg
  • 3 kg

Specifications