Order Entry
Norway
ContactUsLinkComponent
Bivouac® Stove
Bivouac® Stove
Catalog # CAMP203044
Supplier:  CAMPING GAZ
Bivouac® Stove
Catalog # CAMP203044
Supplier:  CAMPING GAZ

Specifications

  • Power:
    2600 w
  • Description:
    Stove, 190 g/h gas flow, weight: 950 g
  • Pk:
    1

Specifications

About this item

A unique single burner stove design; it features a wide pan support to comfortably hold larger based pans for increased stability across the cooking area.

  • The legs simply clip on and off creating a compact pack
  • Easy to operate control knob with precise flame adjustment, going from simmer to a full boil
  • The stove 'bowl' and thick pan supports combine to create an effective windshield
  • Boil time: 3 min 10 s (1 L)

The heavier load is supported by four stabilising legs that are fully detachable, allowing you to remove completely for more compact storage. In very soft ground, they can be spiked into the ground to increase the stability. The large, rugged design operates off Campingaz CV cartridges and features the Clic Plus connection, offering effortless, one click connection every time, and the addition of piezo ignition means that you will be fully operational in seconds thanks to the convenience of instant matchless lighting.

A high powered burner ensures quick boil times and is protected from the wind by the stove’s outer casing to provide consistent performance in more challenging weather conditions. At the end of your activity, the stove will pack away neatly into the attractive textile carry bag, protecting it for transport and storage.

Delivery: Includes a polyester carry bag which accommodates the stove, legs and a Campingaz® CV Plus cartridge.