The Food Trax line has been designed specifically for workplaces related to food processing and storage. The uppers are made of waterproof, low-porosity leather, which does not retain dirt and makes it easier to keep the shoes clean.
- Puncture resistance with a force of 1100 N
- Slip resistance on ceramic, coated with SLS solution and on steel, coated with glycerol
- ESD - protection against electrostatic discharge
- Antistatic footwear
- Energy absorption in the heel area
- The sole resistant to diesel fuel
- Insulation of the bottom from the cold
- Water resistance of footwear
Unisex footwear with increased water resistance, increased durability of the upper, composite toe cap, easy-clean upper, quick donning system and quick shoe removal system.
Sole: Pu/Pu, sole tread allows to climb the ladder safely, resistance to acids and bases, resistance to short-term contact with hot ground at 180 °C, replaceable insole, PRT FLEX technology, SHOCK ABSORBER technology, ANA-TECH technology (extended heel surface in the sole).
Insole: Replaceable insole made of fabric.
Toe: Composite - strong, durable and impact-resistant with 200 J energy, comfortable thanks to elastomer finishing, which makes the edges imperceptible with bent feet.
Upper material: Grain leather
Lining material: Fabric
Gender: Unisex
Shoe height: Ankle boot
Size range: 35 to 51
Fastener: Zipper type with quick donning system and quick shoe removal system
Industry: Food industry, gastronomy/kitchen and pharmaceuticals.