Tripod plate, A-foot, PASS
Catalog # 765-1138
Supplier: PHYWE
Specifications
- Description:A-foot, PASS
- Pk:1
Specifications
About this item
Very stable and versatile A-foot with 6 mounting holes for various accessories. 2 of the 3 rubber feet have individual level adjustment. Made of cast, lacquered zinc alloy. Intended for cylindrical stand rods 6 to 14 mm and/or square stand rods with a cross section of 6×6 to 12×12 mm.
Dimensions: Distance center foot tip 180 mm, side length 320 mm
Weight: 3.2 kg