Helmholtz coils
Katalog # 765-0599
Supplier: ELWE LEHRGERAETEBAU KLINGENTHA
Specifications
- Description:Helmholtz coils
- Pk:1 PAIR
Specifications
About this item
Used e.g. to form homogeneous magnetic fields. Two identical coils placed in parallel by means of three fastening devices. The coils can be connected in series or in parallel. To determine e/m, the wire beam tube is placed between the Helmholtz coils in such a way that the visible beam is perpendicular to the homogeneous magnetic field. The generated magnetic field can be measured with a magnetic field meter with hall elements. Specifications.
- Spool diameter: 295 mm
- Number of laps: 124
- Wire material: lacquered copper wire
- Current in the coil: max 5 A
- Voltage in the coil: max 6 V DC