Inclined plane with roller
765-1379
: PHYWE
- Description:Inclined plane with roller
- Pk:1
Practical device for demonstration and determination of the force that keeps a body in balance on an inclined plane.
- Quick installation without special settings
- The angle of the web is freely adjustable between 15 and 45 °
- Roll as a force object, forces that affect meet in the center of gravity, no moments
- Two demonstration rulers and an angular scale for geometric determinations
- Three holders for dynamometers
- The dynamometers can be attached parallel, perpendicularly or horizontally to the track
- Clear demonstration of force analysis with force parallelogram
- Power components perpendicular and within a measuring range between 105 ° and 135 °
Necessary accessories: 2 Dynamometers (765-1168).