Resistance boards
765-0211
- Description:Resistance boards
- Pk:1
Used to show how metal wire resistance depends on length, cross-sectional area and material. Made of plastic and equipped with 6 tensioned wires connected with 4 mm banana plugs.
- Wire material / cross-section:
Iron / 0,4 mm
Constantan / 0,3 mm
Constantan / 0,4 mm
Constantan / 0,5 mm
Copper / 0,4 mm
Copper / 0,8 mm