Demonstration Multimeter, Analog ADM 2
765-1329
: PHYWE
- Description:Analog demonstrations multimeter ADM 2
- Pk:1
Measuring ranges.
Voltage AC / DC: 1 mV to 10 kV
AC / DC current: 1 toA to 10 A
Resistance: 0 to 1 MΩ
Dimensions: 320 × 190 × 385 mm
Weight: 6.4 kg