Order Entry
Norway
ContactUsLinkComponent
Tetrabutylammonium hydroxide 12.5% in methanol for synthesis, Sigma-Aldrich®
Tetrabutylammonium hydroxide 12.5% in methanol for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Tetrabutylammonium hydroxide 12.5% in methanol for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    (20 °C) soluble
  • Boiling Point:
    65 °C (1013 hPa)
  • Flash Point:
    11 °C
  • Explosion Limit:
    5.5 - 36.5 %(V) Methanol
  • Density:
    0.81 g/cm3 (20 °C)

Specification Test Results

Related Information