Order Entry
Norway
ContactUsLinkComponent
Ultrapure water systems, arium® basic
Ultrapure water systems, arium® basic
Supplier:  Sartorius
Certificates
undefined
Ultrapure water systems, arium® basic
Supplier:  Sartorius

Specifications

  • Catalog No:
  • 171-0392
  • 171-0393
  • Model:
  • arium® DI-B, basic
  • arium® DI-T, basic
  • Feed water:
  • RO water (100 µS/cm), distilled water (4 µS/cm), deionised water (20 µS/cm)
  • RO water (100 µS/cm), distilled water (4 µS/cm), deionised water (20 µS/cm)
  • Flow rate:
  • Up to 2 l/min (at a pressure of 2 bar without a final filter)
  • Up to 2 l/min (at a pressure of 2 bar without a final filter)
  • Max. operating pressure:
  • 6,9 bar
  • 6,9 bar
  • TOC content:
  • <5 ppb
  • <5 ppb
  • Resistivity at +25 °C:
  • 18,2 MΩ.cm
  • 18,2 MΩ.cm
  • Bacteria:
  • <1 CFU/1000 ml
  • <1 CFU/1000 ml
  • Particles:
  • <1/ml at 0,2 µm
  • <1/ml at 0,2 µm
  • W×D×H:
  • 350×451×492 mm
  • 350×451×492 mm
  • Weight:
  • 17 kg (system only) / ~27 kg (operating weight with full tank)
  • 17 kg (system only) / ~27 kg (operating weight with full tank)

Specifications

Cartridges

Product Information

Frequently Bought Together