Electrodefraction tubes
765-1204
: PHYWE
- Description:Electron diffraction tube
- Pk:1
Equipment for quantitative demonstration of the electron's wave nature and particle properties. At high electron energy, interference can be observed and evaluated in the form of Debye-Scherrer rings. The Broglie equation and Bragg's conditions can be proved. At low electron energies, the paticle properties of the electron can be demonstrated in a manner similar to geometric optics.
Cathode voltage: 6.3 V AC / 300 mA
Anode voltage: 2 V to 12 kV
Anode current: just over 1 mA