Order Entry
Norway
ContactUsLinkComponent
 
3M™ PELTOR™ X2B Earmuffs Neckband
Catalog # MMMA7100123157
Supplier:  3M
3M™ PELTOR™ X2B Earmuffs Neckband
Catalog # MMMA7100123157
Supplier:  3M

Specifications

  • Colour:
    Yellow
  • Description:
    Earmuffs 30 dB
  • Pk:
    10

Specifications

About this item

Left and right side attachment conversion kit to earmuffs to Comtac XP and Comtac XPI headsets. Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an eight hour period.

  • Reduces noise levels up to 31 dB
  • Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
  • Colour-coding makes it easy to identify the level of protection being worn
  • Slim cups offer improved compatibility with other safety equipment
  • Wide soft ear cushions help workers stay comfortable
  • Designed to optimise weight distribution and balance for outstanding comfort
  • ABS plastic cups are rigid, high strength and impact resistant
  • Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps