Laboratory Glassware Washer, GW4090P
Catalog # SMEGGW4090P
Supplier: SMEG
Specifications
- B×D×H (utv):900×640×850 mm
- Beskrivelse:Laboratory glassware washer
- Elektronisk:400/203 VAC
- Kammer B × D × H:525×490×570 mm
- Fp:1
Specifications
About this item
Display: 128×64 pixel.
- Peristaltic pump for caustic soda solution
- Peristaltic pump for anti-foam additive
- Spare parts kit for petrol
Temperature: 95 °C
Interface: RS232
Detergent: liquid
Pograms: 20+10 (50)