Order Entry
Norway
ContactUsLinkComponent
 
MiniVacuumBox 16 L blue
Catalog # DLTTB100116
Supplier:  DELTA T
MiniVacuumBox 16 L blue
Catalog # DLTTB100116
Supplier:  DELTA T

Specifications

  • Capacity:
    16 L
  • Description:
    Insulated box, blue, 4,04 kg
  • Seq:
    02
  • W×D×H:
    410×240×350 mm
  • Pk:
    1

Specifications

About this item

Suitable for 5 pairs of TempShell elements or combinations of elements and TempShell frames.

Sealable with double zipper, plastic interior, strap, documents bag, equipped with vacuum insulation.