These gloves are made of a high-performance nitrile compound which provides an outstanding combination of strength and chemical resistance.
- Reduced risks: Gloves are unflocked, presenting a lesser risk of lint contamination
- Elevated comfort: 15 mil/0,38 mm nitrile palm grants them dexterous comfort
- High-performance nitrile compound composition also ensures EN 374 Type A chemical resistance
- Improved durability: Nitrile compound improves durability, with EN and ANSI level 4 abrasion resistance
- Genuine versatility: Gloves are suited to wet and dry conditions, complying with FDA 21 CFR 177.2600 food handling requirements
When the gloves exposed to aromatic and petroleum solvents, as well as caustics and animal fats, they have proven to be a superior choice over rubber or neoprene. The gloves will not swell, weaken, or degrade and they offer better protection against snags, punctures, abrasions, and cuts.
Recommended for: Handling rough machined metal parts, equipment repair and maintenance, painting or cleaning tools or robots, changing tools and die, handling incoming goods, filling, blending and charging of raw materials, transferring liquids and solids, loading and unloading of proces equipment, transferring liquids and solids between vessels and tanks and process equipment, supervision of running operation, handling outgoing goods.
Ideal for use in industries such as Automotive, machinery and equipment, chemical, agriculture, food processing, utilities, warehousing.
Food contact approved
- Catalog No:
- ANSE37-155/10
- ANSE37-155/11
- ANSE37-155/9
- ANSE37-155/7
- ANSE37-155/8
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Finish:
- Sandpatch
- Sandpatch
- Sandpatch
- Sandpatch
- Sandpatch
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- Palm thickness:
- 0,38 mm
- 0,38 mm
- 0,38 mm
- 0,38 mm
- 0,38 mm
- FDA regulated:
- +
- +
- +
- +
- +
- EN norm:
- EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016, EN 388:2016 (4101X)
- EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016, EN 388:2016 (4101X)
- EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016, EN 388:2016 (4101X)
- EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016, EN 388:2016 (4101X)
- EN ISO 374-1:2016 Type A (JKLOPT); EN ISO 374-5:2016, EN 388:2016 (4101X)
- Anti-static:
- +
- +
- +
- +
- +
- Food contact approved:
- +
- +
- +
- +
- +