Order Entry
Norway
ContactUsLinkComponent
Neoprene Glove Box Gloves
Neoprene Glove Box Gloves
Catalog # NORH8N1532AK/10H
Supplier:  Honeywell Safety
undefined
Neoprene Glove Box Gloves
Catalog # NORH8N1532AK/10H
Supplier:  Honeywell Safety

Specifications

  • Glove size:
    10,5
  • Colour:
    Black
  • Description:
    Ambidextrous
  • Length:
    815 mm
  • Seq:
    02
  • Thickness:
    0,38 mm
  • Pk:
    1 PAIR

Specifications

About this item

Premium quality milled neoprene gloves offer high tensile strength and flexibility.

  • Seamless, one-piece construction provides maximum strength and integrity
  • Ideal for applications requiring good sensitivity and dexterity
  • Lead-loaded gloves contain 0,1 mm lead equivalent for attenuation of soft gamma radiation