Stretch Slim Combat Trousers
Supplier: Portwest
Certificates
About this item
This slim fit stretch trouser has all the features of a cargo style with the advantage of dynamic cotton stretch twill fabric. This stretch fabric gives the ultimate in comfort and freedom of movement. Features include multiple utility pockets and a concealed hook and bar waist fastening. With twin stitching throughout and bar-tacking at all stress points, this trouser is highly durable.
- Stretch cotton fabric contains a cotton rich and elastane mix for comfort and freedom of movement
- Reflective trim on inner hem for increased visibility
- 6 pockets for ample storage
- Slim fit design for exceptional comfort
- Easy access cargo pockets
- Twin-stitched seams for extra durability
- Hook and bar closure
- Outstanding colour fastness and shrinkage results
- 40+ UPF rated fabric to block 98% of UV rays
Colour: Charcoal grey
Weather conditions: Dry, daily wear
Specifications
- Catalog No:
- PRTWS231CGR30
- PRTWS231CGR48
- PRTWS231CGR36
- PRTWS231CGR38
- PRTWS231CGR44
- PRTWS231CGR32
- PRTWS231CGR46
- PRTWS231CGR34
- PRTWS231CGR40
- PRTWS231CGR42
- PRTWS231CGR28
- Model:
- S231
- S231
- S231
- S231
- S231
- S231
- S231
- S231
- S231
- S231
- S231
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Hook-and-loop / VELCRO®
- Fabric:
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane
- 98% cotton, 2% elastane