Order Entry
Norway
ContactUsLinkComponent
 
VARIO® MV 10C NT VARIO select Chemistry Diaphragm Pump
Catalog # VACU25744750
Leverandør:  VACUUBRAND
undefined
VARIO® MV 10C NT VARIO select Chemistry Diaphragm Pump
Catalog # VACU25744750
Leverandør:  VACUUBRAND

Spesifikasjoner

  • Model:
    MV 10C NT with CEE plug
  • Protection class:
    IP 40
  • Seq:
    01
  • Ultimate vacuum:
    0,6 mbar
  • Connection on pressure side (EX):
    Hose nozzle DN 15 mm
  • Connection on suction side (IN):
    small flange KF DN 25
  • Electrical supply:
    200 - 230 V
  • Max. pump capacity:
    12,8 (50 Hz in m³/h, speed)
  • Weight:
    28,9 kg
  • W×D×H:
    260×533×450 mm
  • Pk:
    1

Spesifikasjoner

Om dette produktet

Chemistry diaphragm pumps from VACUUBRAND for aggressive gases and vapors are available in the basic version, with two-point or VARIO® control. Their construction with fluoropolymers makes them very resistant to chemical vapors from inlet to exhaust.

  • VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Ideal for evaporation of large amounts of high-boiling solvents even at low temperatures
  • Extraordinary diaphragm life for minimum operational and servicing costs

The MV 10C NT VARIO select pump is an excellent solution for those who need high pumping speed and need fractional-millibar ultimate vacuum to work with high boiling point solvents even at low temperatures. Combined with the reliability born of its chemical resistant fluoropolymer and perfluoroelastomer wetted materials, this pump delivers reliable performance for floor-standing rotary evaporators, vacuum drying ovens, vacuum distillation columns, and other similar applications.

The integrated VACUU·SELECT controller provides an easy-to-use, application based interface that covers all common lab applications. The VACUU·SELECT controller has you covered. Use manual set-point-control for simple processes, run fully automated distillations, or create your own application with simple drag-and-drop editing. For solvent evaporation, the VACUU·SELECT controller continuously detects the boiling point and automatically adjusts the vacuum process as necessary. With VARIO control, the pump runs only as fast is necessary. This extends the maintenance intervals and makes the pumping unit whisper quiet.

Delivery: Pump completely mounted, ready for use, with manual.