Order Entry
Norway
ContactUsLinkComponent
Thermal imager, testo 868s
Thermal imager, testo 868s
Catalog # TEST0560.8684
Supplier:  Testo
undefined
Thermal imager, testo 868s
Catalog # TEST0560.8684
Supplier:  Testo

Specifications

  • Oppløsning:
    160×120 pixels (infrared)
    320×240 pixels (super)
  • Nøyaktighet:
    ±2 °C, 2% of reading (higher value applies)
  • Minne:
    Internal memory: 2,8 GB
  • Temperaturområde:
    −30...+60 °C (Storage); −30...+100 °C; 0...+650 °C (Measuring)
  • Beskrivelse:
    Thermal imager testo 868s
  • Modell:
    testo 868s
  • Synsfelt:
    31×23°
  • Min fokuseringsdistanse:
    0,5 m
  • Supported OS:
    Windows® 10; Windows® 8.1
  • B×D×H:
    219×96×95 mm
  • Driftstid:
    4 h
  • Utbytte filformat:
    .bmt; software export option in .bmp; .png; .csv; .xls; .jpg
  • Display:
    8,9 cm TFT, QVGA; IR image/real image; Colours: 4 (iron, rainbow HC, cold-hot, grey)
  • Fokus:
    Fixed
  • Bildeområde:
    5 MP
  • Grensesnitt:
    USB 2.0 Micro B
  • Driftstemperatur:
    −15...+50 °C
  • Strømforsyning:
    Yes
  • Programvare:
    IRSoft professional
  • Vekt:
    510 g
  • Batteritype:
    Fast-charging, Li-ion battery can be changed on-site
  • Fp:
    1

Specifications

About this item

The testo 868s thermal imager, which makes work quicker and easier without foregoing professional thermal imaging technology. Generates error-free and objectively comparable infrared images using its handy functions. The IFOV warner, testo ɛ-Assist and testo ScaleAssist mean you can avoid measurement errors and not only effortlessly achieve optimum setting of emissivity (ɛ) and reflected temperature (RTC) for building thermography, but also of colour scale. This characterised by its professional measuring performance and its easy handling. It has the best thermal image quality in its class, an integrated digital camera and impressive smart functions. The case supplied with the thermal imager means it can be conveniently transported.

  • Very good image quality: 19200 temperature measuring points ensure precise thermography. Infrared resolution of 160×120 pixels and ndash; via integrated SuperResolution technology 320×240 pixels (Spectral range: 7,5 to 14 µm)
  • Geometric resolution (IFOV): 3,4 mrad, SuperResolution (IFOV): 2,1 mrad
  • Visualize temperature differences from 0,08 °C (0,14 °F) (thermal sensitivity)
  • Built-in digital camera generates a real image in parallel to the thermal image
  • Automatic hot-cold spot recognition directly displays critical temperature conditions, Air humidity of 20 to 80% RH non-condensing
  • Pro software for image evaluation on the PC
  • Communication with the testo Thermography App wireless module WLAN (EU, EFTA, USA, AUS, CDN, TR)
  • Video streaming via wireless LAN with testo Thermography App
  • 2G Vibration and display ligthing of bright/normal/dark

The testo 868s thermal imager guarantees wireless communication with your mobile terminal device via Wi-Fi. With the testo Thermography App for iOS and Android can write and send reports directly on site, as well as saving them online, and can use smartphone or tablet as a second display or for remote control.

Detect leaks, identify overheated connections, pinpoint thermal bridges or detect structural defects. The testo 868s thermal imager was developed for applications in daily maintenance and installation work in trade and industry. It enables quick and reliable work when you are detecting defects and carrying out maintenance.

The testo ScaleAssist automatically ensures optimum setting of the thermal image scale, which means generate objectively comparable and error-free thermal images, like the thermal insulation behavior of buildings. Choice to save thermal images as JPEGs.

The IFOV warner means the distance from the measurement object / measurement spot size is determined and the measurement spot is shown on the thermal image therefore avoid measurement errors because the camera shows you exactly what you can measure.

The testo Thermography App enables you to write reports on site, save them online and send them by e-mail, as well as allowing you to use mobile terminal devices as a second display or for remote control. Free analytical software for creating professional reports

Certifications: Compliant to EMC: 2014/30/EU; RED: 2014/53/EU, Housing protection class IP 54.
Delivery: testo 868s thermal imager with radio module for Wi-Fi, USB cable, power supply, lithium-ion rechargeable battery, pro software IRSoft (free download), 3× testo ε-Markers, commissioning instructions, short instructions, calibration protocol and case.