Order Entry
Norway
ContactUsLinkComponent
Fully Automated Vibrating Blade Microtome VT1200 S, Leica
Fully Automated Vibrating Blade Microtome VT1200 S, Leica
Catalog # LEIC1491200S001
Leverandør:  LEICA MICROSYSTEMS
undefined
Fully Automated Vibrating Blade Microtome VT1200 S, Leica
Catalog # LEIC1491200S001
Leverandør:  LEICA MICROSYSTEMS

Spesifikasjoner

  • Cutting stroke:
    33×50×20 mm (max.)
    20 mm (vertical)
    1 - 5 mm/s (adjustable return stroke)
  • Description:
    VT1200 S fully automated vibrating blade microtome
  • W×D×H:
    600×250×230 mm
  • Model:
    VT1200 S
  • Magnification:
    2× Magnifier, Microscope (Options)
  • Speed:
    0,01 - 1,5 mm/s (Travel Speed)
  • Weight:
    56 kg (Basic Instrument)
  • Pk:
    1

Spesifikasjoner

Om dette produktet

The fully automated VT1200 S vibrating blade microtome is designed to meet the highest sectioning demands for cutting fresh and fixed tissue in Neuroscience. To achieve sections of the highest quality that retain viable cells on the section surface, the vertical deflection of the blade can be measured by Vibrocheck™ measurement device and minimized with the innovative blade holder.

  • Protects delicate specimens
  • Double edged razor injector
  • Magnetic specimen holders
  • Unique sectioning preferences

Minimal vertical deflection protects delicate specimens during sectioning and results in more viable cells on the section surface. Blade holder for double edged razor, injector or sapphire blades supports safer blade handling. A second blade holder helps to avoid contamination of specimens. Magnetic specimen holders support easy specimen handling and reproducible orientation. Semi and fully automated cutting modes accommodate many users unique sectioning preferences.