Sanitary Heavy-Duty Centrifugal Pump with Stainless Steel Washdown Duty Motor, 55 GPM/65 ft; 208-230/460V
Catalog # MFLX61133-54
Supplier: Avantor Fluid Handling
Specifications
- Maximum Flow Rate:208,2 L/min (55 gal./min)
- Power:208 - 230/ 460 VAC; 60 Hz; 2,3 A
- Max. pressure:125 psi
- Description:Sanitary Heavy-Duty Centrifugal Pump with Stainless Steel Washdown Duty Motor, 55 gal./min/65 ft; 208-230/460V
- Height:197 mm
- Length:54,8 cm
- Wetted materials:316L and 316 stainless steel
- Duty cycle continuous:Yes
- Inlet connection:1,5" Tri-Clamp®
- Motor hp:1-1/2
- Outlet connection:1,5" Tri-Clamp®
- Motor type:Washdown Stainless Steel
- Max. temperature:100 °C (212 °F)
- Pk:1
- Width:16,5 cm
- Max. head:65 ft.
- Max. motor RPM:3600 rpm
Specifications
About this item
Clean-in-place (CIP) 3A sanitary transfer pump.
- 316L stainless steel liquid end construction
- Ideal for RO water and pharmaceutical manufacturing
- Casing is twice as thick as the 76710 series of pumps
- Designed for steam-in-place (SIP)
Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.
Delivery: Includes conduit box for hardwiring.
- Maximum Flow Rate:208,2 L/min (55 gal./min)
- Power:208 - 230/ 460 VAC; 60 Hz; 2,3 A
- Max. pressure:125 psi
- Description:Sanitary Heavy-Duty Centrifugal Pump with Stainless Steel Washdown Duty Motor, 55 gal./min/65 ft; 208-230/460V
- Height:197 mm
- Length:54,8 cm
- Environmentally Preferable:
- Wetted materials:316L and 316 stainless steel
- Duty cycle continuous:Yes
- Inlet connection:1,5" Tri-Clamp®
- Motor hp:1-1/2
- Outlet connection:1,5" Tri-Clamp®
- Motor type:Washdown Stainless Steel
- Max. temperature:100 °C (212 °F)
- Pk:1
- Width:16,5 cm
- Max. head:65 ft.
- Max. motor RPM:3600 rpm