Order Entry
Norway
ContactUsLinkComponent
 
Acetal manifold, 6 port 1/2" NPT(F) inlet, 3/8" NPT(F) outlet
  MFLX31524-16
undefined
Acetal manifold, 6 port 1/2" NPT(F) inlet, 3/8" NPT(F) outlet
  MFLX31524-16

 

  • No. of outlets:
    6
  • Description:
    Acetal manifold, 6 port 1/2" NPT(F) inlet, 3/8" NPT(F) outlet
  • Height:
    38,1 mm
  • Length:
    17,15 cm
  • Material:
    Acetal
  • Inlet NPT(F):
    0,5"
  • Mounting hole:
    0,2"
  • Outlet NPT(F):
    0,375"
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. temperature:
    82 °C (180 °F)
  • Warranty:
    Out of box
  • Pk:
    1
  • Width:
    3,81 cm

 

 

Come in a variety of configurations—choose the number of ports and connections to suit your needs!

  • Expand your flow and line capacity

Constructed of acetal plastic for durable applications and for use with chemically compatible fluids.

  • No. of outlets:
    6
  • Description:
    Acetal manifold, 6 port 1/2" NPT(F) inlet, 3/8" NPT(F) outlet
  • Height:
    38,1 mm
  • Length:
    17,15 cm
  • Material:
    Acetal
  • Environmentally Preferable:
  • Inlet NPT(F):
    0,5"
  • Mounting hole:
    0,2"
  • Outlet NPT(F):
    0,375"
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. temperature:
    82 °C (180 °F)
  • Warranty:
    Out of box
  • Pk:
    1
  • Width:
    3,81 cm