Order Entry
Norway
ContactUsLinkComponent
304 Stainless Steel Fitting Manifolds, Female NPT
304 Stainless Steel Fitting Manifolds, Female NPT
Certificates
undefined
304 Stainless Steel Fitting Manifolds, Female NPT

Specifications

  • Inlet NPT(F):
  • 0,5"
  • 0,375"
  • 0,375"
  • Max. pressure:
  • 500 psi
  • 500 psi
  • 500 psi
  • Max. temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Min. temperature:
  • –54 °C (–65 °F)
  • –54 °C (–65 °F)
  • –54 °C (–65 °F)
  • Mounting hole:
  • 0,2"
  • 0,2"
  • 0,2"
  • No. of outlets:
  • 4
  • 10
  • 8
  • Outlet NPT(F):
  • 0,375"
  • 0,25"
  • 0,25"
  • Warranty:
  • Out of box
  • Out of box
  • Out of box

Specifications