Anaerobic systems, workstation, Whitley A155 HEPA
Catalog # DOWIA09020
Supplier: DON WHITLEY SCIENTIFIC
Specifications
- Capacity:Working: 1800 L;
Incubation: 1800 L;
Port/air lock: 40 plates via each airlock (2 airlocks) - Description:A155 HEPA Anaerobic workstation
- Access ports:Manual
- Cycle time:60 s (airlock)
- Gas type:ANO2 / N2
- Pk:1
Specifications
About this item
The A155 is the largest workstation in the Whitley Workstation range – 350mm taller than the A55.
- Two deep airlocks, one at either end of the workstation, can be operated independently and take only 60 seconds to run a cycle
- Each airlock can accommodate up to 10 x 500 ml Duran bottles and is the perfect size for introducing serological pipettes
- Two removable fronts to enable the transfer of larger batches of samples or pieces of equipment for use inside the chamber
- A new, cool white / daylight LED lighting system provides excellent illumination
- Optional refrigeration system (operates at less than 10˚C) to achievelower temperatures
- A front loading letterbox entry system is also available, providing a straightforward way to quickly introduce individual samples into the workstation
- Options available to tailor the workstation to your requirements, including the Whitley Anaerobic Conditions Monitoring System; data logging/download; cable glands; Rotating Turntables mounted on the shelves; and the Movable Platform that facilitates optimal positioning of equipment inside the chamber
It has a capacity of 1800 litres and has been designed to allow the use of a variety of laboratory equipment inside the chamber and still leave more than adequate space to process samples in a strictly controlled anaerobic environment. The A155 is usually sold with HEPA filtration to reduce particle counts inside the chamber to levels exceeding the requirements of ISO 14644 Class 3. There are many unique, optional features to ensure easy and efficient use and to guarantee that the very best anaerobic conditions are maintained.
Note: The cycle time mentioned in the specifications is for the airlock.
Ordering information: Options and accessories not included (sold separately). For more information on the available options and accessories, please see the attached brochures and contact your Avantor representative.