Order Entry
Norway
ContactUsLinkComponent
Anaerobic systems, workstation, Whitley A135 HEPA
Anaerobic systems, workstation, Whitley A135 HEPA
  DOWIA08400
Anaerobic systems, workstation, Whitley A135 HEPA
  DOWIA08400

 

  • Capacity:
    Working: 900 L;
    Incubation: 900 L;
    Port/air lock: 40 plates
  • Description:
    A135 HEPA Anaerobic workstation
  • Access ports:
    Manual
  • Cycle time:
    60 s (airlock)
  • Gas type:
    ANO2 / N2
  • Pk:
    1

 

 

The A135 is ideal for studies where a variety of equipment needs to be used within an anaerobic environment.

  • Removable front to facilitate cleaning and to aid the transfer of bulk quantities of samples and larger items of equipment
  • Fitted with the unique Whitley Internal HEPA Filtration System ensuring that levels of atmospheric cleanliness inside the workstation exceed the requirements of ISO 14644 Class 3
  • Colour touchscreen interface for ease of use and visual display of parameters such as temperature, humidity and airlock cycle status
  • Includes automatic commissioning cycle to save you time and resources
  • Heat removal system available to reduce heat generated by equipment used inside the chamber
  • A range of options is available to tailor the workstation to your requirements, eg. single sample entry system, chilled incubation compartment and Anaerobic Conditions Monitoring
  • Fully integrated gas control reduces the need for additional bench space

This workstation operates from two gas supplies to achieve the most cost-effective running conditions. The A135 is supplied Ethernet-enabled for remote access to the touchscreen. The rapid airlock ensures samples can be transferred into the workstation atmosphere as soon as possible – takes only 60 seconds.

Note: The cycle time mentioned in the specifications is for the airlock.

 : Options and accessories not included (sold separately). For more information on the available options and accessories, please see the attached brochures and contact your Avantor representative.