Order Entry
Norway
ContactUsLinkComponent
VWR® Eco Premium ULT Freezers
VWR® Eco Premium ULT Freezers
Catalog # 471-1253
Supplier:  VWR Collection
   Low Manufacturing Impact
   Energy Efficient
undefined
VWR® Eco Premium ULT Freezers
Catalog # 471-1253
Supplier:  VWR Collection
   Low Manufacturing Impact
   Energy Efficient

Specifications

  • Storage capacity:
    528 (2") cryoboxes
  • Noise level:
    47 db(A)
  • Capacity:
    700 L (24.7 cu. ft.)
  • Description:
    VWR ULT freezer 528 Eco Premium
  • Seq:
    03
  • Environmentally Preferable:
    Low Manufacturing Impact,
    Energy Efficient
  • Model:
    VWR ULT Freezer 528 Eco Premium
  • Environmental certification:
    EnergyStar; ISO 14001
  • Electrical:
    230 V, 50 Hz
  • Access ports:
    2
  • Door lock:
    Yes, with key lock
  • Door type:
    2 outer doors, 4 inner compartments
  • Housing W×D×H:
    1110×938×1966 mm (44×37×77'')
  • Shelves/drawers:
    3 adjustable shelves
  • Weight:
    288 kg
  • Pk:
    1
  • W×D×H int.:
    890× 605×1300 mm
  • Temperature:
    −86...−50 °C

Specifications

About this item

VWR® ULT Eco Premium freezers are designed for safe and reliable storage of sensitive samples. They feature ergonomic control and low energy consumption.

  • Maximum 2'' box capacity: 264/352/528
  • Energy star certified
  • Temperatures between −86 and −50 °C
  • Eco Premium 352 and 528: Long warm up time (warm up time from −86 and −50 °C: 360 min)
  • Eco Premium 264: Long warm up time (warm up time from −86 and −50 °C: 280 min)
  • Highly efficient VIP insulation and long lasting rust proof sample chamber
  • Green refrigerants
  • USB and Ethernet interface for data transfer

VWR® ULT Eco Premium freezers have a stainless steel inner chamber, flexible rack configuration and include low energy consumption and electricity costs. They have individually adaptable chamber compartments and samples remain frozen for >30 hours during power outage or system failure. The climate friendly refrigerants used help to protect the environment.

Certifications: UL, cUL, UKCA.
Ordering information: A variety of accessories are available, these must be ordered separately.

Racks for cryoboxes (height 50 mm)

Product Information