Specifications
- Description:Stuart® UC151 Undergrad analogue magnetic stirrer
- Seq:01
- Model:UC151
- Electrical:230 VAC, 50 Hz, 50 W
- Speed range:100 - 2000 min⁻¹
- W×D×H:172×248×107 mm
- Max. stirring capacity H₂O:15 L
- Plate dimensions:150×150 mm
- Plate material:Glass-ceramic
- Weight:2 kg
- Pk:1
Specifications
About this item
Precision stirring up to 2000 min⁻¹ in compact size.
- Glazed with BioCote® for antimicrobial protection
- Compact, stackable design takes up less benchtop and storage space
- Built with tough aluminium casing for longevity
- Designed to prevent accidental spillage on control panel
- IP 32 rated for water and dust resistance
Constructed with powerful magnets and motor, these compact stirrers provide stirring speeds of up to 2000 min⁻¹ and mixing capability of up to 15 L of liquid. The square plate design allows flexibility of vessel sizes and combinations.
For safety, all units are designed to direct spills away from the user controls. The stirrers also feature BioCote® antimicrobial protection which reduces the presence of odour and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99,99%. Formulated from silver ion additives, BioCote® provides built-in antimicrobial protection to support a more hygienic laboratory environment.
Available with either a chemically resistant glass ceramic plate or stainless-steel plate for stronger magnet coupling.