Order Entry
Norway
ContactUsLinkComponent
VWR® BagMixer® 400, Laboratory Blenders
VWR® BagMixer® 400, Laboratory Blenders
Catalog # 710-2143
Supplier:  VWR Collection
undefined
VWR® BagMixer® 400, Laboratory Blenders
Catalog # 710-2143
Supplier:  VWR Collection

Specifications

  • Description:
    VWR® Star Blender 400 Silent
  • Model:
    VWR® Star Blender 400 Silent
  • Mains voltage:
    240 V, 50 - 60 Hz
  • Strokes:
    4, 6, 8, 10/s
  • Timer:
    Variable time 1 s - 59 min
  • Weight:
    26 kg
  • W×D×H:
    290×450×370 mm
  • Pk:
    1

Specifications

About this item

The VWR® Star Blender 400 Silent is a highly efficient laboratory blender for solid sample preparation. With a sterile bag, it guarantees optimal bacterial extraction in less than 60 seconds, and eliminates all risks of cross contamination.

  • Door opens at 270° and paddles stop side be side at end of blending for easy bag extraction
  • Removable paddles and stainless steel construction for ease of cleaning
  • Easy control of blending time, power and speed with VW CC, S and SW models
  • Q-Tight®, special closing system prevents risk of liquid leaking from the top of the bag on VW and CC models