About this item
Maximise sample protection and user safety with an emphasis on containment, comfort and convenience.
- SmartFlow Plus technology automatically balances performance of the dual-DC blower motors to maintain appropriate airflow rates whilst compensating for the loading condition of the protective HEPA filters
- Unique DAVe Plus (Digital Airflow Verification) system validates protection by monitoring airflow velocities with independent pressure sensors that detect and alert to any changes across the exhaust and downflow plenums
- Simple to use and easily understandable graphical display
- Smart Clean Plus provides a fully opening front hinged window design enabling full access to the 304 non corrosive stainless steel interior work space allowing easy cleaning/disinfection of the interior cabinet space including rear wall
- Motorised sash opening height of 200 mm for optimised usability and efficiency with battery back-up as standard to enable closure in case of power failure
- Glass side walls/windows provide a bright workspace and bright, energy efficient LED lights ensure enhanced visibility within the cabinet
Herasafe 2025 Class II biological safety cabinets deliver reliable performance with superior precision for a broad range of applications requiring assured safety for product, personnel and the environment. Robust construction and excellent ergonomic design are combined with autonomous safety features and a simple to understand interface that always gives clear status indication. Option of models with integrated programmable cross-beam UV disinfection system. The UV lights are installed on both side walls to illuminate the entire work surface without leaving shadows. This ensures thorough disinfection of the complete chamber for maximum sample protection.
Working height of front window: 200 mm
Specifications
- Catalog No:
- 135-2791
- 135-2786
- 135-2792
- 135-2789
- 135-2790
- 135-2793
- 135-2787
- 135-2788
- Model:
- Herasafe 2025 1,2 m
- Herasafe 2025 0,9 m
- Herasafe 2025 1,5 m
- Herasafe 2025 1,8 m
- Herasafe 2025 0,9 m
- Herasafe 2025 1,8 m
- Herasafe 2025 1,2 m
- Herasafe 2025 1,5 m
- Exhaust air volume:
- 386 m³/h
- 288 m³/h
- 483 m³/h
- 580 m³/h
- 288 m³/h
- 580 m³/h
- 386 m³/h
- 483 m³/h
- Electrical:
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- 230 V, 50/60 Hz
- Ext. W×D×H:
- 1300×800×1536 mm
- 1000×800×1536 mm
- 1600×800×1536 mm
- 1900×800×1536 mm
- 1000×800×1536 mm
- 1900×800×1536 mm
- 1300×800×1536 mm
- 1600×800×1536 mm
- Weight:
- 200 kg
- 170 kg
- 230 kg
- 280 kg
- 170 kg
- 280 kg
- 200 kg
- 230 kg