Order Entry
Norway
ContactUsLinkComponent
 
Allura red AC 80% (dye content), Sigma-Aldrich®
 
undefined
Allura red AC 80% (dye content), Sigma-Aldrich®
 

 

  • Appearance (Colour): Red to Maroon:
    Conforms to Requirements
  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength, c = 0,01 g/L; Water:
    501 - 507 nm
  • Extinction Coefficient:
    ≥20000
  • Carbon:
    ≥34.0%
  • Nitrogen:
    ≥4.4%